KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Silicone Tubing, 1 In OD, 50 Ft

VERSILIC| Zoro #: G1379411| Mfr #: ABX00053-GR

$326.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tube Hardness: Shore A: 50
Type: SPX-50
Max. Pressure: 7 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1379411 Mfr #: ABX00053-GR
Tube Hardness: Shore A: 50Type: SPX-50
Max. Pressure: 7 psiTube Bend Radius: 2-1/2"
Outside Dia.: 1"Wall Thickness: 1/8"
Temp. Range: -112 Degrees to 350 Degrees FItem: Tubing
Inside Dia.: 3/4"Tensile Strength: 1500 psi, 10.3 Mpa
Tube Material: SiliconeTube Length: 50 ft.
Tube Color: TranslucentStandards: FDA 21 CFR Part 177.2600, NSF-51, USP Class VI Criteria
Country of Origin (subject to change): United States

Description

Tubing, SPX-50, Inside Dia 3/4 In, Outside Dia 1 In, Wall Thickness 1/8, Bend Radius 2 1/2 In, Tensile Strength 1500 psi, 10.3 Mpa, Max Pressure 7 PSI, Temp Range -112 To 350 Deg F, Material of Construction Silicone, Length 50 Feet, Hardness Shore A: 50, Color Translucent, Standards 3-A Sanitary Standards, FDA 21 CFR Part 177.2600, NSF-51, USP Class VI Criteria

Reviews