Silicone Tubing, 11/16 In OD, 50 Ft

VERSILIC| Zoro #: G2240795| Mfr #: ABX00037-GR

$183.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: SPX-50
Max. Pressure: Not Rated
Wall Thickness: 3/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2240795 Mfr #: ABX00037-GR
Type: SPX-50Max. Pressure: Not Rated
Wall Thickness: 3/32"Tensile Strength: 1500 psi, 10.3 Mpa
Inside Dia.: 1/2"Tube Material: Silicone
Tube Length: 50 ft.Outside Dia.: 11/16"
Tube Bend Radius: 3-1/4"Tube Hardness: Shore A: 50
Item: TubingTube Color: Translucent
Temp. Range: -112 Degrees to 350 Degrees FStandards: FDA 21 CFR Part 177.2600, NSF-51, USP Class VI Criteria
Country of Origin (subject to change): United States

Description

Tubing, SPX-50, Inside Dia 1/2 In, Outside Dia 11/16 In, Wall Thickness 3/32, Bend Radius 1 3/4 In, Tensile Strength 1500 psi, 10.3 Mpa, Max Pressure 7 PSI, Temp Range -112 To 350 Deg F, Material of Construction Silicone, Length 50 Feet, Hardness Shore A: 50, Color Translucent, Standards 3-A Sanitary Standards, FDA 21 CFR Part 177.2600, NSF-51, USP Class VI Criteria

Reviews