HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Silicone Tubing, 13/16 In OD, 50 Ft

VERSILIC| Zoro #: G0624732| Mfr #: ABX00045-GR

$225.82 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Bend Radius: 3"
Temp. Range: -112 Degrees to 350 Degrees F
Standards: FDA 21 CFR Part 177.2600, NSF-51, USP Class VI Criteria
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0624732 Mfr #: ABX00045-GR
Tube Bend Radius: 3"Temp. Range: -112 Degrees to 350 Degrees F
Standards: FDA 21 CFR Part 177.2600, NSF-51, USP Class VI CriteriaTube Length: 50 ft.
Tube Hardness: Shore A: 50Tube Material: Silicone
Inside Dia.: 5/8"Tube Color: Translucent
Type: SPX-50Tensile Strength: 1500 psi, 10.3 Mpa
Max. Pressure: 6 psiOutside Dia.: 13/16"
Item: TubingWall Thickness: 3/32"
Country of Origin (subject to change): United States

Description

Tubing, SPX-50, Inside Dia 5/8 In, Outside Dia 13/16 In, Wall Thickness 3/32, Bend Radius 3 In, Tensile Strength 1500 psi, 10.3 Mpa, Max Pressure 6 PSI, Temp Range -112 To 350 Deg F, Material of Construction Silicone, Length 50 Feet, Hardness Shore A: 50, Color Translucent, Standards 3-A Sanitary Standards, FDA 21 CFR Part 177.2600, NSF-51, USP Class VI Criteria

Reviews