KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Silicone Tubing, 1/8 In ID, 50 Ft

VERSILIC| Zoro #: G0253732| Mfr #: ABX00007-GR

$59.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: SPX-50
Max. Pressure: 14 psi
Wall Thickness: 1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0253732 Mfr #: ABX00007-GR
Type: SPX-50Max. Pressure: 14 psi
Wall Thickness: 1/16"Tensile Strength: 1500 psi, 10.3 Mpa
Inside Dia.: 1/8"Tube Material: Silicone
Tube Length: 50 ft.Outside Dia.: 1/4"
Tube Bend Radius: 1/2"Tube Hardness: Shore A: 50
Item: TubingTube Color: Translucent
Temp. Range: -112 Degrees to 350 Degrees FStandards: FDA 21 CFR Part 177.2600, NSF-51, USP Class VI Criteria
Country of Origin (subject to change): United States

Description

Tubing, SPX-50, Inside Dia 1/8 In, Outside Dia 1/4 In, Wall Thickness 1/16, Bend Radius 1/2 In, Tensile Strength 1500 psi, 10.3 Mpa, Max Pressure 14 PSI, Temp Range -112 To 350 Deg F, Material of Construction Silicone, Length 50 Feet, Hardness Shore A: 50, Color Translucent, Standards 3-A Sanitary Standards, FDA 21 CFR Part 177.2600, NSF-51, USP Class VI Criteria

Reviews