Silicone Tubing, 2 In OD, 25 Ft

VERSILIC| Zoro #: G1029637| Mfr #: ABX42074-GR

$629.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 6 psiTube Length: 25 ft.Outside Dia.: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1029637 Mfr #: ABX42074-GR
Max. Pressure: 6 psiTube Length: 25 ft.
Outside Dia.: 2"Type: SPX-50
Inside Dia.: 1-1/2"Tensile Strength: 1500 psi, 10.3 Mpa
Item: TubingTube Material: Silicone
Tube Bend Radius: 7"Temp. Range: -112 Degrees to 350 Degrees F
Wall Thickness: 1/4"Tube Color: Translucent
Standards: FDA 21 CFR Part 177.2600, NSF-51, USP Class VI CriteriaTube Hardness: Shore A: 50
Country of Origin (subject to change): United States

Description

Tubing, SPX-50, Inside Dia 1 1/2 In, Outside Dia 2 In, Wall Thickness 1/4, Bend Radius 7 In, Tensile Strength 1500 psi, 10.3 Mpa, Max Pressure 6 PSI, Temp Range -112 To 350 Deg F, Material of Construction Silicone, Length 25 Feet, Hardness Shore A: 50, Color Translucent, Standards 3-A Sanitary Standards, FDA 21 CFR Part 177.2600, NSF-51, USP Class VI Criteria

Reviews