PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Silicone Tubing, 3/8 In OD, 50 Ft

VERSILIC| Zoro #: G1132731| Mfr #: ABX00013-GR

$99.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Bend Radius: 3/8"Type: SPX-50Item: Tubing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1132731 Mfr #: ABX00013-GR
Tube Bend Radius: 3/8"Type: SPX-50
Item: TubingOutside Dia.: 3/8"
Tube Material: SiliconeTube Hardness: Shore A: 50
Tube Color: TranslucentTemp. Range: -112 Degrees to 350 Degrees F
Tensile Strength: 1500 psi, 10.3 MpaStandards: FDA 21 CFR Part 177.2600, NSF-51, USP Class VI Criteria
Inside Dia.: 3/16"Tube Length: 50 ft.
Wall Thickness: 3/32"Max. Pressure: 14 psi
Country of Origin (subject to change): United States

Description

Tubing, Tube Material Silicone, Tube Hardness Shore A: 50, Inside Dia. 3/16 In., Outside Dia. 3/8 In., Wall Thickness 3/32 In., Max. Pressure 14 psi, Tube Length 50 ft., Translucent, Tube Bend Radius 3/8 In., SPX-50, Tensile Strength 1500 psi, 10.3 Mpa, Temp. Range -112 Degrees to 350 Degrees F, Standards FDA 21 CFR Part 177.2600, NSF-51, USP Class VI Criteria

Reviews