SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Silicone Tubing, 3/8 In OD, 50 Ft

VERSILIC| Zoro #: G1041153| Mfr #: ABX00017-GR

$77.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Bend Radius: 1/4"Item: TubingOutside Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1041153 Mfr #: ABX00017-GR
Tube Bend Radius: 1/4"Item: Tubing
Outside Dia.: 3/8"Tube Material: Silicone
Tube Hardness: Shore A: 50Tube Color: Translucent
Temp. Range: -112 Degrees to 350 Degrees FTensile Strength: 1500 psi, 10.3 Mpa
Standards: FDA 21 CFR Part 177.2600, NSF-51, USP Class VI CriteriaInside Dia.: 1/4"
Type: SPX-50Tube Length: 50 ft.
Wall Thickness: 1/16"Max. Pressure: Not Rated
Country of Origin (subject to change): United States

Description

Tubing, Tube Material Silicone, Tube Hardness Shore A: 50, Inside Dia. 1/4 In., Outside Dia. 3/8 In., Wall Thickness 1/16 In., Max. Pressure Not Rated, Tube Length 50 ft., Translucent, Tube Bend Radius 1/4 In., SPX-50, Tensile Strength 1500 psi, 10.3 Mpa, Temp. Range -112 Degrees to 350 Degrees F, Standards FDA 21 CFR Part 177.2600, NSF-51, USP Class VI Criteria

Reviews