Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Silicone Tubing, 5/32 In OD, 50 Ft

VERSILIC | Zoro #: G0938716 | Mfr #: ABX00004-GR

$ 45.12 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Item: Tubing
  • Wall Thickness: 1/32"
  • Standards: FDA 21 CFR Part 177.2600, NSF-51, USP Class VI Criteria
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Versilic #ABX00004-GR Specifications

Zoro #: G0938716 Mfr #: ABX00004-GR
Item: Tubing Wall Thickness: 1/32"
Standards: FDA 21 CFR Part 177.2600, NSF-51, USP Class VI Criteria Tube Length: 50 ft.
Tensile Strength: 1500 psi, 10.3 Mpa Outside Dia.: 5/32"
Inside Dia.: 3/32" Max. Pressure: 11 psi
Tube Color: Translucent Temp. Range: -112 Degrees to 350 Degrees F
Type: SPX-50 Tube Hardness: Shore A: 50
Tube Material: Silicone Tube Bend Radius: 1/4"
Country of Origin (subject to change): United States

Description

Silicone’s resistance to extreme temperature variations has long made it a common material in tubing, particularly in the medical and pharmaceutical industries. Here is some additional information about Versilic Tubing. Outside Dia : 5/32", Inside Dia : 3/32".

Reviews