SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Silicone Tubing, 5/8 In OD, 50 Ft

VERSILIC| Zoro #: G1658894| Mfr #: ABX00033-GR

$168.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Bend Radius: 2-7/8"Type: SPX-50Item: Tubing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1658894 Mfr #: ABX00033-GR
Tube Bend Radius: 2-7/8"Type: SPX-50
Item: TubingOutside Dia.: 5/8"
Tube Material: SiliconeTube Hardness: Shore A: 50
Tube Color: TranslucentTemp. Range: -112 Degrees to 350 Degrees F
Tensile Strength: 1500 psi, 10.3 MpaStandards: FDA 21 CFR Part 177.2600, NSF-51, USP Class VI Criteria
Inside Dia.: 7/16"Tube Length: 50 ft.
Wall Thickness: 3/32"Max. Pressure: Not Rated
Country of Origin (subject to change): United States

Description

Tubing, Tube Material Silicone, Tube Hardness Shore A: 50, Inside Dia. 7/16 In., Outside Dia. 5/8 In., Wall Thickness 3/32 In., Max. Pressure Not Rated, Tube Length 50 ft., Translucent, Tube Bend Radius 2-7/8 In., SPX-50, Tensile Strength 1500 psi, 10.3 Mpa, Temp. Range -112 Degrees to 350 Degrees F, Standards FDA 21 CFR Part 177.2600, NSF-51, USP Class VI Criteria

Reviews