TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Silicone Tubing, 7/16 In OD, 50 Ft

VERSILIC| Zoro #: G2040981| Mfr #: ABX00018-GR

$107.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: Not RatedTube Length: 50 ft.Outside Dia.: 7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2040981 Mfr #: ABX00018-GR
Max. Pressure: Not RatedTube Length: 50 ft.
Outside Dia.: 7/16"Type: SPX-50
Inside Dia.: 1/4"Tensile Strength: 1500 psi, 10.3 Mpa
Item: TubingTube Material: Silicone
Tube Bend Radius: 3/8"Temp. Range: -112 Degrees to 350 Degrees F
Wall Thickness: 3/32"Tube Color: Translucent
Standards: FDA 21 CFR Part 177.2600, NSF-51, USP Class VI CriteriaTube Hardness: Shore A: 50
Country of Origin (subject to change): United States

Description

Tubing, SPX-50, Inside Dia 1/4 In, Outside Dia 7/16 In, Wall Thickness 3/32, Bend Radius 5/8 In, Tensile Strength 1500 psi, 10.3 Mpa, Max Pressure 12 PSI, Temp Range -112 To 350 Deg F, Material of Construction Silicone, Length 50 Feet, Hardness Shore A: 50, Color Translucent, Standards 3-A Sanitary Standards, FDA 21 CFR Part 177.2600, NSF-51, USP Class VI Criteria

Reviews