PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Silicone Tubing, 7/32 In OD, 50 Ft

VERSILIC| Zoro #: G2171556| Mfr #: ABX00005-GR

$53.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Bend Radius: 1/4"Type: SPX-50Item: Tubing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2171556 Mfr #: ABX00005-GR
Tube Bend Radius: 1/4"Type: SPX-50
Item: TubingOutside Dia.: 7/32"
Tube Material: SiliconeTube Hardness: Shore A: 50
Tube Color: TranslucentTemp. Range: -112 Degrees to 350 Degrees F
Tensile Strength: 1500 psi, 10.3 MpaStandards: FDA 21 CFR Part 177.2600, NSF-51, USP Class VI Criteria
Inside Dia.: 3/32"Tube Length: 50 ft.
Wall Thickness: 1/16"Max. Pressure: 18 psi
Country of Origin (subject to change): United States

Description

Tubing, Tube Material Silicone, Tube Hardness Shore A: 50, Inside Dia. 3/32 In., Outside Dia. 7/32 In., Wall Thickness 1/16 In., Max. Pressure 18 psi, Tube Length 50 ft., Translucent, Tube Bend Radius 1/4 In., SPX-50, Tensile Strength 1500 psi, 10.3 Mpa, Temp. Range -112 Degrees to 350 Degrees F, Standards FDA 21 CFR Part 177.2600, NSF-51, USP Class VI Criteria

Reviews