20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Battery Pack, Li-Ion, 7.4V, For Vertex

VERTEX STANDARD| Zoro #: G0705862| Mfr #: FNBV104LI

$61.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0705862 Mfr #: FNBV104LI
Country of Origin (subject to change): China

Product Description

Battery Pack, Fits Brand Vertex Standard, Fits Model MFR. NO. VX230, VX231, Battery Type Lithium-Ion, Voltage 7.4, Battery Capacity 2000mAh, Recharge Time 1 hr., Color Black

Restrictions and Compliance

*3: Hazardous material
Save 15%. Sign up for Z-mail.