BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Headset, Over the Head, Over Ear, Black

VERTEX STANDARD| Zoro #: G1069162| Mfr #: VH111

$404.62 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackHeadset Style: Over the HeadFor Use With: Mfr. No. VX-820, 920
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1069162 Mfr #: VH111
Color: BlackHeadset Style: Over the Head
For Use With: Mfr. No. VX-820, 920Item: Headset
Noise Canceling: NoIn Ear / On Ear / Over Ear LOV: Over Ear
One Ear / Two Ear: Two EarVolume Control: No
Push To Talk: NoCountry of Origin (subject to change): China

Description

Headset, Headset Style Over the Head, Over Ear, Two Ear, For Use With Mfr. No. VX-820, 920, Volume Control No, Push To Talk No, Noise Canceling No, Color Black

Reviews