KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Multi Unit Charger, 6 Units, For VX-231

VERTEX STANDARD| Zoro #: G0739033| Mfr #: VAC6300B

$430.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120VAC
Item: Multi Unit Charger
Includes: Charging Base and AC Power
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0739033 Mfr #: VAC6300B
Voltage: 120VACItem: Multi Unit Charger
Includes: Charging Base and AC PowerFor Use With: VX-231/351/354
Charges Up To: 6 UnitsCharge Time: 1.5 hr.
Country of Origin (subject to change): Japan

Description

Battery Charger, Portable, Six Unit, Voltage 120V, For Use With VX-231/351/354, Battery Recharge Time 90 Minutes, Includes Charging Base and AC Power

Reviews