KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Single Unit Charger

VERTEX STANDARD| Zoro #: G0909842| Mfr #: VAC520B

$81.55 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120VAC
Item: Charger
Includes: Charging Base and AC Power
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0909842 Mfr #: VAC520B
Voltage: 120VACItem: Charger
Includes: Charging Base and AC PowerFor Use With: VX-520/530
Charges Up To: 1 UnitCharge Time: 1.5 hr.
Country of Origin (subject to change): China

Description

Battery Charger, Portable, Single Unit, Voltage 120V, For Use With VX-520/530, Battery Recharge Time 90 Minutes, Includes Charging Base and AC Power

Reviews