Skip to Main Content
customer-service Help
Vertrel

Liquid 55 gal. Cleaner and Degreaser, Drum

Vertrel Liquid 55 gal. Cleaner and Degreaser,  Drum VERTREL SDG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$11,040.20
  • Item: Cleaner and Degreaser
  • Container Type: Drum
  • Size: 55 gal.
See full product details
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
Total: $11,040.20

Vertrel #VERTREL SDG Specifications

  • Item: Cleaner and Degreaser
  • Container Type: Drum
  • Size: 55 gal.
  • Cleaner Form: Liquid
  • Degreaser Application: Medium and Heavy Soil Removal, Light Soil Removal, Silicone Deposition and Tube Swelling, Precision Cleaning, Carrier Fluid/Lubricant Deposition
  • Fragrance: Ethereal
  • Recommended Dilution: Ready to Use
  • Degreaser Solvent Type: Solvent
  • Ready to Use/Concentrated: Ready to Use
  • Net Weight: 550 lb
  • Degreaser NSF Rating: Not Rated
  • Primary Chemical: None
  • Cleaner Chemical Product Grouping: Degreasers
  • Degreaser Container Type: Pail
  • Degreaser VOC Range: Greater than 50% / 500 g/L
  • Cleaner Container Type: Drum
  • Cleaner Container Size: 55 gal
  • Includes Chemical: None
  • Degreaser Container Size: 55 gal.
  • Form: Liquid
  • Degreaser Item: Degreaser
  • Sub-Category: Degreaser
  • Nonflammable: Yes
  • VOC Content: 70%
  • Container Size: 55 gal
  • Features: Can Be Used With Ultrasonics, Fast Drying, Zero Ozone Depletion Potential
  • Application: Electrical, Equipment/Machinery, Facility Maintenance, Parts Washing
  • Plastic Safe: No
  • NSF Rating: Not Rated
  • Properties: Nonflammable
  • Biodegradable: No
  • Product Series: Vertrel SDG
  • Butyl Free: No
  • Base Formula: Solvent Based
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Drum, 55 gal, Ethereal, Cleaner VOC Range Greater Than 50 Percent / 500g/L, Ready to Use, Recommended Dilution Ready to Use, Cleaner NSF Rating Not Rated, Cleaner Form Liquid, Primary Chemical None, No Series, Cleaner Solvent Base Solvent, Cleaner/Degreaser

Restrictions and Compliance

Hazardous material

Reviews of Vertrel #VERTREL SDG