Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Downrange Jacket, Size 2XL, Slate Gray

  • Zoro #: G0958778
  • Mfr #: F1 VTX8830
$139.66
  • Fits Chest Size: 50 in to 52 in
  • Type: Softshell
  • Garment Style: Jacket
See full product details
This item ships free.

Vertx #F1 VTX8830 Specifications

  • Zoro #: G0958778
  • Mfr #: F1 VTX8830
Fits Chest Size: 50 in to 52 in Type: Softshell
Garment Style: Jacket Item: Downrange Jacket
Size: 2XL Length: 34 in
Binding: YKK Zipper Color: Slate Gray
Pockets: 8 Fabric Weight: 6.5 oz
Sleeve Length: 38 Material: 86% Polyester, 14% Spandex (Shell)/66.4% Polyester, 33.6% 37.5(TM) Polyester (Lining)
Country of Origin (subject to change): El Salvador
Feedback Help us improve our product information

Description

Downrange Jacket, Size 2XL, Color Slate Gray, Material 86 Percent Polyester, 14 Percent Spandex (Shell)/66.4 Percent Polyester, 33.6 Percent 37.5(TM) Polyester (Lining), Fits Chest Size 50 In. to 52 In., Length 34 In., Sleeve Length 38, Garment Style Jacket, Fabric Weight 6.5 oz., Binding YKK Zipper, Pockets 8, Type Softshell

Reviews of Vertx #F1 VTX8830