Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Downrange Jacket, Size M, Shadow Gray

  • Zoro #: G0958988
  • Mfr #: F1 VTX8830
$154.95
  • Color: Shadow Gray
  • Sleeve Length: 35 in
  • Size: M
See full product details
This item ships free.

Vertx #F1 VTX8830 Specifications

  • Zoro #: G0958988
  • Mfr #: F1 VTX8830
Color: Shadow Gray Sleeve Length: 35 in
Size: M Fits Chest Size: 38 in to 40 in
Item: Downrange Jacket Pockets: 8
Binding: YKK Zipper Type: Softshell
Length: 32 in Material: 86% Polyester, 14% Spandex (Shell)/66.4% Polyester, 33.6% 37.5(TM) Polyester (Lining)
Fabric Weight: 6.5 oz Garment Style: Jacket
Country of Origin (subject to change): El Salvador
Feedback Help us improve our product information

Description

Downrange Jacket, Size M, Color Shadow Gray, Material 86 Percent Polyester, 14 Percent Spandex (Shell)/66.4 Percent Polyester, 33.6 Percent 37.5(TM) Polyester (Lining), Fits Chest Size 38 In. to 40 In., Length 32 In., Sleeve Length 35 In., Garment Style Jacket, Fabric Weight 6.5 oz., Binding YKK Zipper, Pockets 8, Type Softshell

Reviews of Vertx #F1 VTX8830