Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Downrange Jacket, Size S, Burnt Ash

  • Zoro #: G0958960
  • Mfr #: F1 VTX8830
$156.65
  • Size: S
  • Color: Burnt Ash
  • Type: Softshell
See full product details
This item ships free.

Vertx #F1 VTX8830 Specifications

  • Zoro #: G0958960
  • Mfr #: F1 VTX8830
Size: S Color: Burnt Ash
Type: Softshell Length: 30 in
Binding: YKK Zipper Sleeve Length: 34 in
Fabric Weight: 6.5 oz Pockets: 8
Material: 86% Polyester, 14% Spandex (Shell)/66.4% Polyester, 33.6% 37.5(TM) Polyester (Lining) Garment Style: Jacket
Fits Chest Size: 34 in to 36 in Item: Downrange Jacket
Country of Origin (subject to change): El Salvador
Feedback Help us improve our product information

Description

Downrange Jacket, Size S, Color Burnt Ash, Material 86 Percent Polyester, 14 Percent Spandex (Shell)/66.4 Percent Polyester, 33.6 Percent 37.5(TM) Polyester (Lining), Fits Chest Size 34 In. to 36 In., Length 30 In., Sleeve Length 34 In., Garment Style Jacket, Fabric Weight 6.5 oz., Binding YKK Zipper, Pockets 8, Type Softshell

Reviews of Vertx #F1 VTX8830