Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mens Tactical Pants, Size 28", Desert Tan

  • Zoro #: G0956879
  • Mfr #: F1 VTX1205
$64.78
  • Hammer Loop: No
  • Size: 30 in
  • Pockets: Semi-Bellow
See full product details
Orders over $75 ship free.

Vertx #F1 VTX1205 Specifications

  • Zoro #: G0956879
  • Mfr #: F1 VTX1205
Hammer Loop: No Size: 30 in
Pockets: Semi-Bellow Gender: Men's
Color: Desert Tan Binding: YKK Zipper, Metal Button
Fits Waist Size: 30 in Material: 42% Polyester, 23% 37.5(R) Polyester, 35% Cotton
Inseam: 32 in Garment Style: Pants
Number of Outside Pockets: 14 Item: Men's Fusion Stretch Tactical Pants
Closure Type: YKK Zipper, Metal Button Fabric Weight: 7 oz
Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Men's Tactical Pants, Size 30 In., Desert Tan, Fits Waist Size 30 In., Garment Style Pants, Inseam 32 In., Material 42 Percent Polyester, 23 Percent 37.5(r) Polyester, 35 Percent Cotton, Binding YKK Zipper, Metal Button, Fabric Weight 7 oz., Pockets 14

Reviews of Vertx #F1 VTX1205