Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mens Tactical Pants, Size 32", OD Green

  • Zoro #: G0957728
  • Mfr #: F1 VTX1205
$69.95
  • Fits Waist Size: 34 in
  • Size: 34 in
  • Number of Outside Pockets: 14
See full product details
Orders over $75 ship free.

Vertx #F1 VTX1205 Specifications

  • Zoro #: G0957728
  • Mfr #: F1 VTX1205
Fits Waist Size: 34 in Size: 34 in
Number of Outside Pockets: 14 Material: 42% Polyester, 23% 37.5(R) Polyester, 35% Cotton
Garment Style: Pants Closure Type: YKK Zipper, Metal Button
Item: Men's Fusion Stretch Tactical Pants Pockets: Semi-Bellow
Inseam: 32 in Gender: Men's
Hammer Loop: No Color: OD Green
Binding: YKK Zipper, Metal Button Fabric Weight: 7 oz
Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Men's Tactical Pants, Size 34 In., OD Green, Fits Waist Size 34 In., Garment Style Pants, Inseam 32 In., Material 42 Percent Polyester, 23 Percent 37.5(r) Polyester, 35 Percent Cotton, Binding YKK Zipper, Metal Button, Fabric Weight 7 oz., Pockets 14

Reviews of Vertx #F1 VTX1205