Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mens Tactical Pants, Size 36", OD Green

  • Zoro #: G0957737
  • Mfr #: F1 VTX1205
$64.78
  • Garment Style: Pants
  • Closure Type: YKK Zipper, Metal Button
  • Gender: Men's
See full product details
Orders over $75 ship free.

Vertx #F1 VTX1205 Specifications

  • Zoro #: G0957737
  • Mfr #: F1 VTX1205
Garment Style: Pants Closure Type: YKK Zipper, Metal Button
Gender: Men's Number of Outside Pockets: 14
Binding: YKK Zipper, Metal Button Item: Men's Fusion Stretch Tactical Pants
Fits Waist Size: 38 in Color: OD Green
Fabric Weight: 7 oz Pockets: Semi-Bellow
Inseam: 32 in Hammer Loop: No
Size: 38 in Material: 42% Polyester, 23% 37.5(R) Polyester, 35% Cotton
Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Men's Tactical Pants, Size 38 In., OD Green, Fits Waist Size 38 In., Garment Style Pants, Inseam 32 In., Material 42 Percent Polyester, 23 Percent 37.5(r) Polyester, 35 Percent Cotton, Binding YKK Zipper, Metal Button, Fabric Weight 7 oz., Pockets 14

Reviews of Vertx #F1 VTX1205