Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mens Tactical Pants, Size 38", OD Green

  • Zoro #: G0958680
  • Mfr #: F1 VTX1901
$91.05
  • Binding: YKK Zipper, Metal Button
  • Material: 65%/35% Poly Cotton/Ripstop
  • Hammer Loop: No
See full product details
This item ships free.

Vertx #F1 VTX1901 Specifications

  • Zoro #: G0958680
  • Mfr #: F1 VTX1901
Binding: YKK Zipper, Metal Button Material: 65%/35% Poly Cotton/Ripstop
Hammer Loop: No Color: OD Green
Inseam: 30 in Gender: Men's
Closure Type: YKK Zipper/Button Item: Vertex Recon Pants
Fabric Weight: 6.5 oz Size: 38 in
Pockets: 17 Garment Style: Pants
Fits Waist Size: 38 in Number of Outside Pockets: 17
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Men's Tactical Pants, Size 38 In., OD Green, Fits Waist Size 38 In., Garment Style Pants, Inseam 30 In., Material 65 Percent/35 Percent Poly Cotton/Ripstop, Binding YKK Zipper, Metal Button, Fabric Weight 6.5 oz., Pockets 17

Reviews of Vertx #F1 VTX1901