Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mens Tactical Pants, Size 40", Navy

  • Zoro #: G0957131
  • Mfr #: F1 VTX1205
$63.22
  • Size: 40 in
  • Closure Type: YKK Zipper, Metal Button
  • Hammer Loop: No
See full product details
Orders over $75 ship free.

Vertx #F1 VTX1205 Specifications

  • Zoro #: G0957131
  • Mfr #: F1 VTX1205
Size: 40 in Closure Type: YKK Zipper, Metal Button
Hammer Loop: No Fits Waist Size: 40 in
Number of Outside Pockets: 14 Gender: Men's
Color: Navy Fabric Weight: 7 oz
Item: Men's Fusion Stretch Tactical Pants Pockets: Semi-Bellow
Inseam: 36 in Binding: YKK Zipper, Metal Button
Garment Style: Pants Material: 42% Polyester, 23% 37.5(R) Polyester, 35% Cotton
Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Men's Tactical Pants, Size 40 In., Navy, Fits Waist Size 40 In., Garment Style Pants, Inseam 36 In., Material 42 Percent Polyester, 23 Percent 37.5(r) Polyester, 35 Percent Cotton, Binding YKK Zipper, Metal Button, Fabric Weight 7 oz., Pockets 14

Reviews of Vertx #F1 VTX1205