Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mens Tactical Pants, Size 42", Khaki

  • Zoro #: G0957308
  • Mfr #: F1 VTX1205
$69.95
  • Binding: YKK Zipper, Metal Button
  • Closure Type: YKK Zipper, Metal Button
  • Fabric Weight: 7 oz
See full product details
Orders over $75 ship free.

Vertx #F1 VTX1205 Specifications

  • Zoro #: G0957308
  • Mfr #: F1 VTX1205
Binding: YKK Zipper, Metal Button Closure Type: YKK Zipper, Metal Button
Fabric Weight: 7 oz Inseam: 36 in
Color: Khaki Hammer Loop: No
Number of Outside Pockets: 14 Size: 42 in
Gender: Men's Material: 42% Polyester, 23% 37.5(R) Polyester, 35% Cotton
Garment Style: Pants Item: Men's Fusion Stretch Tactical Pants
Pockets: Semi-Bellow Fits Waist Size: 42 in
Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Men's Tactical Pants, Size 42 In., Khaki, Fits Waist Size 42 In., Garment Style Pants, Inseam 36 In., Material 42 Percent Polyester, 23 Percent 37.5(r) Polyester, 35 Percent Cotton, Binding YKK Zipper, Metal Button, Fabric Weight 7 oz., Pockets 14

Reviews of Vertx #F1 VTX1205