Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mens Tactical Pants, Size 42", OD Green

  • Zoro #: G0957892
  • Mfr #: F1 VTX1205
$64.78
  • Gender: Men's
  • Pockets: Semi-Bellow
  • Hammer Loop: No
See full product details
Orders over $75 ship free.

Vertx #F1 VTX1205 Specifications

  • Zoro #: G0957892
  • Mfr #: F1 VTX1205
Gender: Men's Pockets: Semi-Bellow
Hammer Loop: No Fits Waist Size: 44 in
Binding: YKK Zipper, Metal Button Color: OD Green
Closure Type: YKK Zipper, Metal Button Material: 42% Polyester, 23% 37.5(R) Polyester, 35% Cotton
Inseam: 30 in Item: Men's Fusion Stretch Tactical Pants
Fabric Weight: 7 oz Garment Style: Pants
Number of Outside Pockets: 14 Size: 44 in
Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Men's Tactical Pants, Size 44 In., OD Green, Fits Waist Size 44 In., Garment Style Pants, Inseam 30 In., Material 42 Percent Polyester, 23 Percent 37.5(r) Polyester, 35 Percent Cotton, Binding YKK Zipper, Metal Button, Fabric Weight 7 oz., Pockets 14

Reviews of Vertx #F1 VTX1205