Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mens Tactical Pants, Size 42", OD Green

  • Zoro #: G0958787
  • Mfr #: F1 VTX1901
$101.95
  • Color: OD Green
  • Number of Outside Pockets: 17
  • Item: Vertex Recon Pants
See full product details
This item ships free.

Vertx #F1 VTX1901 Specifications

  • Zoro #: G0958787
  • Mfr #: F1 VTX1901
Color: OD Green Number of Outside Pockets: 17
Item: Vertex Recon Pants Binding: YKK Zipper, Metal Button
Fits Waist Size: 42 in Garment Style: Pants
Material: 65%/35% Poly Cotton/Ripstop Hammer Loop: No
Inseam: 34 in Size: 42 in
Closure Type: YKK Zipper/Button Fabric Weight: 6.5 oz
Pockets: 17 Gender: Men's
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Men's Tactical Pants, Size 42 In., OD Green, Fits Waist Size 42 In., Garment Style Pants, Inseam 34 In., Material 65 Percent/35 Percent Poly Cotton/Ripstop, Binding YKK Zipper, Metal Button, Fabric Weight 6.5 oz., Pockets 17

Reviews of Vertx #F1 VTX1901