Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mens Tactical Pants, Size 44", Navy

  • Zoro #: G0957159
  • Mfr #: F1 VTX1205
$63.22
  • Hammer Loop: No
  • Inseam: 36 in
  • Gender: Men's
See full product details
Orders over $75 ship free.

Vertx #F1 VTX1205 Specifications

  • Zoro #: G0957159
  • Mfr #: F1 VTX1205
Hammer Loop: No Inseam: 36 in
Gender: Men's Fabric Weight: 7 oz
Fits Waist Size: 46 in Material: 42% Polyester, 23% 37.5(R) Polyester, 35% Cotton
Color: Navy Item: Men's Fusion Stretch Tactical Pants
Number of Outside Pockets: 14 Size: 46 in
Closure Type: YKK Zipper, Metal Button Garment Style: Pants
Pockets: Semi-Bellow Binding: YKK Zipper, Metal Button
Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Men's Tactical Pants, Size 46 In., Navy, Fits Waist Size 46 In., Garment Style Pants, Inseam 36 In., Material 42 Percent Polyester, 23 Percent 37.5(r) Polyester, 35 Percent Cotton, Binding YKK Zipper, Metal Button, Fabric Weight 7 oz., Pockets 14

Reviews of Vertx #F1 VTX1205