Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Womens Tactical Pants, Size 4, OD Green

  • Zoro #: G0958102
  • Mfr #: F1 VTX1200W
$64.78
  • Gender: Women's
  • Material: 40% Polyester, 24% 37.5(R) Polyester, 36% Cotton
  • Hammer Loop: No
See full product details
Orders over $75 ship free.

Vertx #F1 VTX1200W Specifications

  • Zoro #: G0958102
  • Mfr #: F1 VTX1200W
Gender: Women's Material: 40% Polyester, 24% 37.5(R) Polyester, 36% Cotton
Hammer Loop: No Inseam: 32 in
Color: OD Green Item: Women's Fusion LT Stretch Tactical Pants
Closure Type: YKK Zipper, Metal Button Size: 6
Garment Style: Pants Number of Outside Pockets: 14
Binding: YKK Zipper, Metal Button Fits Waist Size: 6 in
Fabric Weight: 5 oz Pockets: Semi-Bellow
Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Women's Tactical Pants, Size 6, OD Green, Fits Waist Size 6 In., Garment Style Pants, Inseam 32 In., Material 40 Percent Polyester, 24 Percent 37.5(r) Polyester, 36 Percent Cotton, Binding YKK Zipper, Metal Button, Fabric Weight 5 oz., Pockets 14

Reviews of Vertx #F1 VTX1200W