Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Womens Tactical Pants, Size 4, OD Green

  • Zoro #: G0958139
  • Mfr #: F1 VTX1200W
$64.78
  • Inseam: 30 in
  • Pockets: Semi-Bellow
  • Material: 40% Polyester, 24% 37.5(R) Polyester, 36% Cotton
See full product details
Orders over $75 ship free.

Vertx #F1 VTX1200W Specifications

  • Zoro #: G0958139
  • Mfr #: F1 VTX1200W
Inseam: 30 in Pockets: Semi-Bellow
Material: 40% Polyester, 24% 37.5(R) Polyester, 36% Cotton Hammer Loop: No
Number of Outside Pockets: 14 Binding: YKK Zipper, Metal Button
Gender: Women's Fabric Weight: 5 oz
Item: Women's Fusion LT Stretch Tactical Pants Garment Style: Pants
Fits Waist Size: 6 in Color: OD Green
Closure Type: YKK Zipper, Metal Button Size: 6
Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Women's Tactical Pants, Size 6, OD Green, Fits Waist Size 6 In., Garment Style Pants, Inseam 30 In., Material 40 Percent Polyester, 24 Percent 37.5(r) Polyester, 36 Percent Cotton, Binding YKK Zipper, Metal Button, Fabric Weight 5 oz., Pockets 14

Reviews of Vertx #F1 VTX1200W