Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Womens Tactical Pants, Size 6, OD Green

  • Zoro #: G0958279
  • Mfr #: F1 VTX1200W
$64.78
  • Fabric Weight: 5 oz
  • Item: Women's Fusion LT Stretch Tactical Pants
  • Inseam: 32 in
See full product details
Orders over $75 ship free.

Vertx #F1 VTX1200W Specifications

  • Zoro #: G0958279
  • Mfr #: F1 VTX1200W
Fabric Weight: 5 oz Item: Women's Fusion LT Stretch Tactical Pants
Inseam: 32 in Size: 8
Gender: Women's Color: OD Green
Closure Type: YKK Zipper, Metal Button Material: 40% Polyester, 24% 37.5(R) Polyester, 36% Cotton
Binding: YKK Zipper, Metal Button Number of Outside Pockets: 14
Garment Style: Pants Pockets: Semi-Bellow
Fits Waist Size: 8 in Hammer Loop: No
Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Women's Tactical Pants, Size 8, OD Green, Fits Waist Size 8 In., Garment Style Pants, Inseam 32 In., Material 40 Percent Polyester, 24 Percent 37.5(r) Polyester, 36 Percent Cotton, Binding YKK Zipper, Metal Button, Fabric Weight 5 oz., Pockets 14

Reviews of Vertx #F1 VTX1200W