Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Womens Tactical Pants, Size 8, Navy

  • Zoro #: G0957910
  • Mfr #: F1 VTX1200W
$64.78
  • Gender: Women's
  • Pockets: Semi-Bellow
  • Binding: YKK Zipper, Metal Button
See full product details
Orders over $75 ship free.

Vertx #F1 VTX1200W Specifications

  • Zoro #: G0957910
  • Mfr #: F1 VTX1200W
Gender: Women's Pockets: Semi-Bellow
Binding: YKK Zipper, Metal Button Fits Waist Size: 10 in
Inseam: 30 in Item: Women's Fusion LT Stretch Tactical Pants
Color: Navy Hammer Loop: No
Fabric Weight: 5 oz Size: 10
Material: 40% Polyester, 24% 37.5(R) Polyester, 36% Cotton Closure Type: YKK Zipper, Metal Button
Garment Style: Pants Number of Outside Pockets: 14
Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Women's Tactical Pants, Size 10, Navy, Fits Waist Size 10 In., Garment Style Pants, Inseam 30 In., Material 40 Percent Polyester, 24 Percent 37.5(r) Polyester, 36 Percent Cotton, Binding YKK Zipper, Metal Button, Fabric Weight 5 oz., Pockets 14

Reviews of Vertx #F1 VTX1200W