Shop Alternate Products
This Product is Discontinued
Vestil
113.5 Steel, 6 Steps, Powder Coated Finish (Discontinued)
Mfr # DKL-6-SL
Zoro # G301794087
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Material Steel
- Number of Steps 6
- Overall Height 113.5
- Overall Width 20.4375
- Top Step Height 63 in