Skip to Main Content
customer-service Help
Vestil

3 Rib Gate Bl Hinged White Guard Rail 5 Ft

Feedback Help us improve our product images
$313.88
  • Country of Origin (subject to change): United States
See full product details
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Total: $313.88

Vestil #GR-F3R-GBS-5-WT Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Create a modular system to protect equipment, inventory, and individuals from damage or injury with this highly visible powder coat yellow Structural Guard Rail. Triple ridge corrugated rails are constructed from 1/8" thick material, made for high impact resistance indoors or out. Posts are constructed of round corner 1/4" thick material. The steel base plate measures 10" square and is 5/8" thick. Bolts and washers are provided with individual rail sections. Concrete mounting kit is available separately. Provide a strong barrier with easy accessibility with our Drop-In Style rails. Slide rail sections into post saddles for simple assembly. Each Drop-In Style rail section includes two brackets. Bolt-On Style rails are designed for permanent installation. Models GR-TP-YL and GR-TP-GAL posts include mounting holes on all four sides for use in corners or center posts.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Vestil #GR-F3R-GBS-5-WT