Vestil
3 Rib Gate Bl Hinged White Guard Rail 6 Ft
- Zoro #: G800471670
- Mfr #: GR-F3R-GBS-6-WT

Hover or click to zoom Tap to zoom
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
(Sign in or create an account for free shipping on orders over $50)
Total: $329.90
Vestil #GR-F3R-GBS-6-WT Specifications
- Zoro #: G800471670
- Mfr #: GR-F3R-GBS-6-WT
- Material: Steel
- Length: 6
- Width: 75
- Overall Length: 6
- Overall Height: 15
- Overall Width: 75
- Color: White Rail/Black Hinge Bracket
- Features: Designed for simple opening and closing. White baked-in powder-coated finish for added toughness. Three ribbed design for added height protection. Gate includes rail with black hinge brackets
- Size: 6 x 75 x 15
- Height: 15
- Finish: Powder Coat
- Weight: 90
- Depth: 6
- Application: Create a modular system to protect equipment, inventory, and individuals from damage or injury with this highly visible powder coat yellow Structural Guard Rail
- Country of Origin (subject to change): United States
Description
Create a modular system to protect equipment, inventory, and individuals from damage or injury with this highly visible powder coat yellow Structural Guard Rail. Triple ridge corrugated rails are constructed from 1/8" thick material, made for high impact resistance indoors or out. Posts are constructed of round corner 1/4" thick material. The steel base plate measures 10" square and is 5/8" thick. Bolts and washers are provided with individual rail sections. Concrete mounting kit is available separately. Provide a strong barrier with easy accessibility with our Drop-In Style rails. Slide rail sections into post saddles for simple assembly. Each Drop-In Style rail section includes two brackets. Bolt-On Style rails are designed for permanent installation. Models GR-TP-YL and GR-TP-GAL posts include mounting holes on all four sides for use in corners or center posts.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Vestil #GR-F3R-GBS-6-WT
Explore more
- VESTIL ORANGE PIPE SAFETY RAILING GATE-P SHAPED 36X36 VDKR-G3-OR
- VESTIL Rigid Tube Post 60 In Drop-In Style-Black GR-F3R-DI-TP60-BK
- VESTIL TOEBOARD FOR PIPE SAFETY RAILING 48 INCHES WHITE VDKR-4-TB-WT
- VESTIL Triple Elbowguard, 24 x 24 4.5 dia. TEG-24-24-4
- VESTIL STEEL PIPE SAFETY RAILING 84 IN LENGTH BLACK VDKR-7-BK
- VESTIL Guard Rail System, 80 in. L, 38 lb. MG-R-6
- VESTIL Steel Shell, 7x6, Pourin Place SS/76
- VESTIL Steel Shell, 7x8, Pourin Place SS/78
- VESTIL Rigid Tube Post 72 In Bolt-On Style White GR-F2R-DI-TP72-WT
- VESTIL Bolt-On Style Guard Rail 9 Ft Blue GR-F2R-BO-9-BU
- Vestil Warehouse Safety Guards & Protectors