Vestil
60x60 Fab. Fixture Table Top
- Zoro #: G705445226
- Mfr #: FFT-6060
Hover or click to zoom Tap to zoom
Key Features
- Height: 5.25
- Weight: 479
- Length: 59.5
- Size: 59.5 x 59.5 x 5.25
- Color: Gray
- Adjustable: No
- Material: Steel
$1,280.99
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Subtotal: $1,280.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- VESTIL 48x48 Fab. Fixture Table Top FFT-4848
- VESTIL 48x60 Fab. Fixture Table Top FFT-4860
- VESTIL Adjustable Stainless Steel Stand 10-1/2" to 16-1/2" Height 24"W x 48"L AHT-H-2448-SS
- VESTIL Steel Stand 10-1/2-16-1/2 H 24W x24L AHW-H-2424
- VESTIL Adjustable Stainless Steel Stand 6-3/4" to 8-3/4" Height 24"W x 72"L AHT-L-2472-SS
- VESTIL Adjustable Stainless Steel Stand 10-1/2" to 16-1/2" Height 24"W x 96"L AHT-H-2496-SS
- VESTIL Adjustable Height Work Stand Blue Powder Coated Steel 3600lb Capacity AWS-50
- VESTIL LINEAR ACTUATED ADJUST HEIGHT WORK BENCH LAW-3636
- VESTIL Adjustable Stainless Steel Stand 6-3/4" to 8-3/4" Height 24"W x 96"L AHT-L-2496-SS
- LITTLE GIANT Fixed Work Table, Steel, 32" W, 18" D MT1832-2
- PROLINE Workstation, Chemguard, Lt Gray CHD7230G-A31
- Vestil Work Tables