Shop Alternate Products
This Product is Discontinued
Vestil
Ac Pallet Master/Server, 50", 4000 lb. (Discontinued)
Mfr # PMPS-50-AC
Zoro # G7460050
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Load Capacity 4000
- Overall Height 77
- Length 66
- Finish Painted
- Color Blue