Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adj. Panel Dolly, Foam Wheels, 500 lb.

  • Zoro #: G5020246
  • Mfr #: PLDL-HD-4-10FF

$150.69

  • Platform Width: 9-1/8"
  • Caster Wheel Dia.: 10"
  • Number of Caster Wheels: 2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Vestil #PLDL-HD-4-10FF Specifications

  • Zoro #: G5020246
  • Mfr #: PLDL-HD-4-10FF
Platform Width: 9-1/8" Caster Wheel Dia.: 10"
Number of Caster Wheels: 2 Platform Height: 14-9/32"
Caster Wheel Type: Foam-Filled Platform Material: Steel
For Use With: Maximum 4" Thick Plate/Slab Platform Length: 12"
Load Capacity (Lb.): 500 lb. Item: Adj. Panel Dolly,Foam Wheels,500 lb.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adj. Panel Dolly,Foam Wheels,500 lb.

Reviews of Vestil #PLDL-HD-4-10FF