Shop Alternate Products
This Product is Discontinued
Vestil
Air/Oil Lite Load Pallet Master, 72" (Discontinued)
Mfr # LL-PMPS-72-AIR
Zoro # G7460087
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Height 96.5
- Overall Length 67.1875
- Overall Width 58
- Material Steel
- Color Blue