Shop Alternate Products
This Product is Discontinued
Vestil
Air/Oil Recip Foot Treadle Hightrk, 27x72 (Discontinued)
Mfr # HIPM-2772-AIR
Zoro # G7459868
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Height 41.625
- Overall Length 91.34375
- Overall Width 32
- Material Steel
- Color Blue