Skip to Main Content
customer-service Help
Vestil

Aluminum Composite Sign, 14-1/2" Height, 20-1/2" Width, Aluminum Composite, Rectangle, Spanish

Feedback Help us improve our product images
$43.00
  • Item: Aluminum Composite Sign
  • Header: Notice
  • Legend: Por Razones De Seguridad Todo El Que Entree Y Salga Será Sujeto A Revisión
See full product details
Orders over $75 ship free.
Total: $43.00

Vestil #SI-N-39-E-AC-130-S Specifications

  • Item: Aluminum Composite Sign
  • Header: Notice
  • Legend: Por Razones De Seguridad Todo El Que Entree Y Salga Será Sujeto A Revisión
  • Width: 20-1/2"
  • Height: 14-1/2"
  • Sign Shape: Rectangle
  • Sign Material: Aluminum Composite
  • Sign Mounting Style: With Mounting Holes
  • Printed Language: Spanish
  • Sign Background Color: White
  • Retroreflective Grade: Not Retroreflective
  • Glow-in-the-Dark: Yes
  • UV Resistant: Yes
  • Header Legend Color: White
  • Includes: Installation Hardware
  • Double-Sided: No
  • Header Background Color: Blue
  • Sign Subject Matter: Por Razones De Seguridad Todo El Que Entree Y Salga Será Sujeto A Revisión
  • Sign Legend Text Color: Black
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: POR RAZONES DE SEGURIDAD TODO EL QUE ENTREE Y SALGA SERÁ SUJETO A REVISIÓN, English Sign Message: For Security Reasons Individuals Entering or Leaving The Premise May Be Subject To Search. The aluminum composite sign will make a strong statement in an assortment of settings. The vigorous design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The assembly is encompassed of two sheets of pre painted .012" aluminum with a

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-N-39-E-AC-130-S