Skip to Main Content
customer-service Help
Vestil

Aluminum Composite Sign, 7-1/2" Height, 10-1/2" Width, Aluminum Composite, Rectangle, Spanish

Vestil Aluminum Composite Sign,  7-1/2" Height,  10-1/2" Width,  Aluminum Composite,  Rectangle,  Spanish SI-W-61-A-AC-130-S
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$16.00 /ea

Order in multiples of 3

  • Item: Aluminum Composite Sign
  • Header: Warning
  • Legend: Camiones De Montacargas En Operacion
See full product details
Orders over $75 ship free.
Total: $48.00

Vestil #SI-W-61-A-AC-130-S Specifications

  • Item: Aluminum Composite Sign
  • Header: Warning
  • Legend: Camiones De Montacargas En Operacion
  • Width: 10-1/2"
  • Height: 7-1/2"
  • Sign Shape: Rectangle
  • Sign Material: Aluminum Composite
  • Sign Mounting Style: With Mounting Holes
  • Printed Language: Spanish
  • Sign Background Color: Orange
  • Retroreflective Grade: Not Retroreflective
  • Glow-in-the-Dark: Yes
  • UV Resistant: Yes
  • Header Legend Color: Black
  • Header Background Color: Black/Orange
  • Double-Sided: No
  • Includes: Installation Hardware
  • Sign Legend Text Color: Black
  • Sign Subject Matter: Camiones De Montacargas En Operación
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: CAMIONES DE MONTACARGAS EN OPERACIÓN, English Sign Message: Forklift Trucks Operating. The aluminum composite sign will make a strong statement in an assortment of settings. The vigorous design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The assembly is encompassed of two sheets of pre painted .012" aluminum with a polyethylene core for versatility. An anti-graffiti UV coating is also included to prevent needless de

Restrictions and Compliance

Reviews of Vestil #SI-W-61-A-AC-130-S