Skip to Main Content
customer-service Help
Vestil

Aluminum Composite Sign, 9-1/2" Height, 12-1/2" Width, Aluminum Composite, Rectangle, Spanish

Feedback Help us improve our product images
$21.00 /ea

Order in multiples of 2

  • Item: Aluminum Composite Sign
  • Header: Danger
  • Legend: Mantener Las Manos Fuera, Este Equipo Empieza Automáticamente
See full product details
Orders over $75 ship free.
Total: $42.00

Vestil #SI-D-08-B-AC-130-S Specifications

  • Item: Aluminum Composite Sign
  • Header: Danger
  • Legend: Mantener Las Manos Fuera, Este Equipo Empieza Automáticamente
  • Width: 12-1/2"
  • Height: 9-1/2"
  • Sign Shape: Rectangle
  • Sign Material: Aluminum Composite
  • Sign Mounting Style: With Mounting Holes
  • Printed Language: Spanish
  • Sign Background Color: White
  • Retroreflective Grade: Not Retroreflective
  • Glow-in-the-Dark: Yes
  • UV Resistant: Yes
  • Header Background Color: Black/Red
  • Header Legend Color: White
  • Double-Sided: No
  • Includes: Installation Hardware
  • Sign Legend Text Color: Black
  • Sign Subject Matter: Mantener Las Manos Fuera, Este Equipo Empieza Automáticamente
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: MANTENER LAS MANOS FUERA, ESTE EQUIPO EMPIEZA AUTOMÁTICAMENTE, English Sign Message: Keep Hands Clear This Equipment Starts Automatically. The aluminum composite sign will make a strong statement in an assortment of settings. The vigorous design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The assembly is encompassed of two sheets of pre painted .012" aluminum with a polyethylene core for versatility. An anti-graffit

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-D-08-B-AC-130-S