Vestil
ALUMINUM PIPE SAFETY RAILING 24IN LONG-BROWN
- Zoro #: G2969884
- Mfr #: ADKR-2-BN

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $150.21
Vestil #ADKR-2-BN Specifications
- Zoro #: G2969884
- Mfr #: ADKR-2-BN
- Country of Origin (subject to change): United States
Description
Protect people from uneven walkways and mezzanine drop off's. This durable Pipe Safety Railing is made of aluminum schedule pipe that saves time when installing. The cast steel sockets accept wood when toe boards are required. Each mounting socket features a polished zinc finish to prohibit rust and requires four lag bolts for proper installation. The handrailing has a powder coat finish for durability.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Vestil #ADKR-2-BN
Explore more
- Vestil Drop-In Style Guard Rail 10 Ft Gray Semi Gloss GR-F2R-DI-10-GYSG
- Vestil Bolt-On Style Guard Rail 10 Ft Black GR-F2R-BO-10-BK
- Vestil Drop-In Style Guard Rail 1 Ft Blue GR-F3R-DI-1-BU
- Vestil Drop-In Style Guard Rail 2 Ft Blue GR-F3R-DI-2-BU
- Vestil Rigid Tube Post 60 In Bolt-On Style Galvanized GR-F3R-DI-TP60-HDG
- Vestil Column Protector, Yllw, 36inH, 16inW, I-Beam V-PAD-I-310-Y
- Vestil Bollard, 16-29/32 in. L, 72 lb. JBOL-42-12
- Vestil Bolt-On Style Guard Rail 10 Ft Black GR-F3R-BO-10-BK
- Garlock Safety Systems Maintenance Hole Guardrail System 427-001-001
- Wirecrafters Handrail, 3 ft., 6" Tube Rail, Yellow HR4C
- Midwest Air Technologies Corner Post Kit6' 328648C
- Vestil Guard Rails