Shop Alternate Products
This Product is Discontinued
Vestil
ALUMINUM PIPE SAFETY RAILING 60IN LONG-ORANGE (Discontinued)
Mfr # ADKR-5-OR
Zoro # G2969306
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Material Aluminum
- Length 60
- Width 1.625
- Overall Length 60
- Overall Height 42