Shop Alternate Products
This Product is Discontinued
Vestil
Aluminum Safety Railing, 24" Long (Discontinued)
Mfr # ADKR-2
Zoro # G5045960
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Aluminum
- Length 24
- Width 1.625
- Overall Length 24
- Overall Height 42