
Aluminum Sign, 14-1/2" H, 20-1/2" W, Rectangle, English, SI-W-38-E-AL-080 (Discontinued)
- Mfr # SI-W-38-E-AL-080
- Zoro # G2197890
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SI-W-38-E-AL-080
Zoro #
G2197890
UPC #
691215188883
Country of Origin
United States
Dimensions
Width
20-1/2"
Height
14-1/2"
Details
Item
Aluminum Sign
Header
Warning
Legend
Fumes May Be Present
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Includes
Installation Hardware
Double-Sided
No
Sign Subject Matter
Fumes May Be Present
Header Legend Color
Black
Header Background Color
Black/Orange
Sign Legend Text Color
Black
Description
Sign
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.