Skip to Main Content
customer-service Help
Vestil

Aluminum Sign, 14-1/2" Height, 20-1/2" Width, Aluminum, Rectangle, Spanish

Vestil Aluminum Sign,  14-1/2" Height,  20-1/2" Width,  Aluminum,  Rectangle,  Spanish SI-W-19-E-AL-080-S
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$36.00 /ea

Order in multiples of 2

  • Item: Aluminum Sign
  • Header: Warning
  • Legend: Agua Muy Caliente
See full product details
Orders over $75 ship free.
Total: $72.00

Vestil #SI-W-19-E-AL-080-S Specifications

  • Item: Aluminum Sign
  • Header: Warning
  • Legend: Agua Muy Caliente
  • Width: 20-1/2"
  • Height: 14-1/2"
  • Sign Shape: Rectangle
  • Sign Material: Aluminum
  • Sign Mounting Style: With Mounting Holes
  • Printed Language: Spanish
  • Sign Background Color: Orange
  • Retroreflective Grade: Not Retroreflective
  • Glow-in-the-Dark: Yes
  • UV Resistant: Yes
  • Header Background Color: Black/Orange
  • Includes: Installation Hardware
  • Double-Sided: No
  • Header Legend Color: Black
  • Sign Legend Text Color: Black
  • Sign Subject Matter: Agua Muy Caliente
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: AGUA MUY CALIENTE, English Sign Message: Very Hot Water. An aluminum constructed sign is a great choice for displaying in a variety of settings. The robust design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The aluminum fabrication will never rust, while the anti-graffiti surface coating prevents the possibility of unnecessary defacement. A .080” thickness provides stability for long lasting life.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-W-19-E-AL-080-S