Tape Rod Assembly, 6-1/4 in

  • Mfr # 30-154-002

  • Zoro # G7286273


product price:  $34.99
/ea

Key Features

Overall Length
6 1/4 in
Color
Blue
Fits Brand
Vestil
For Use With
TPA-20
Compatible Mfg. Model Number
TPA-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30-154-002
Zoro #
G7286273
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 1/4 in

Details

Color
Blue
Item
Assembly Tape Rod
Fits Brand
Vestil
For Use With
TPA-20
Compatible Mfg. Model Number
TPA-20

Description

Tape Rod Assembly, For Use With TPA-20, Overall Length 6 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.