Skip to Main Content
customer-service Help
Vestil

Black Bicycle Rack, 12.87 x 40.37 x 4.06

Vestil Black Bicycle Rack, 12.87 x 40.37 x 4.06 BR-M3S-W-BK
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$284.06
  • Item: Black Bicycle Rack,12.87 x 40.37 x 4.06
  • Color: Black
  • Material: Steel
See full product details
This item ships free.
Total: $284.06

Vestil #BR-M3S-W-BK Specifications

  • Item: Black Bicycle Rack,12.87 x 40.37 x 4.06
  • Color: Black
  • Material: Steel
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Our Bicycle Rack Makes It Easy To Store Bikes Where Space Is At A Premium. Welded Steel Unit Features Mounting Flanges With Pre-Drilled Holes For Easy Mounting (Hardware Sold Separately). The Bicycle Rack Is Shipped Fully-Assembled And Ready To Use.

Reviews of Vestil #BR-M3S-W-BK